- Hydraulic Cylinder
- Hand Pump
- 10 Ton Capacity @10,000 PSI
description
- Matched hydraulic system components, adapters and hydraulic spreader, contained in a rugged carrying and storage case
features
- Cylinders in set are rated at 10 tons at 10,000 psi
- Set components are designed for full rated capacity of cylinders
includes
- Hand operated pump
| Pump Speed | Single |
| Cylinder Capacity | 10 tons |
| Set Includes | HS2000, P59, 9041, 9670, 6754, 25395, 25664, 31772, 32325, 350897, 38909, 350898, 420062, C106CBT, 251220 |
| Weight | 91.0 LB |
| EAN or UPC | 662536236959 |

