- Two-Speed
- Double-Acting
| Volume Per Stroke (2nd Stage) | 0.16 in3 |
| Volume Per Stroke (1st Stage) | 2.6 in3 |
| Oil Capacity | 137 in3 |
| Stages | 2 |
| Weight | 27.75 LB |
| EAN or UPC | 662536002561 |
| Volume Per Stroke (2nd Stage) | 0.16 in3 |
| Volume Per Stroke (1st Stage) | 2.6 in3 |
| Oil Capacity | 137 in3 |
| Stages | 2 |
| Weight | 27.75 LB |
| EAN or UPC | 662536002561 |