- Single Speed
- Single Acting
- 3000 PSI Max High Pressure
features
- Rugged metal construction for strength and durability that won't burn through in welding environments
- Heavy-duty, formed metal handle provides less flex, and less operator fatigue than round or composite handles
- Convenient fill port on P23 and P55 allows pumps to be filled in a horizontal or vertical position
- Fill cap seal acts as safety valve to prevent over-pressurizing of reservoir
- Relief valve inboard of check valve prevents load from drifting down
- Large valve knob gives added control for slowly metering loads down
| Height | 5 9/16 in |
| Reservoir Usable | 20.3 in3 |
| Volume Per Stroke (2nd Stage) | 0.16 in3 |
| Oil Capacity | 24 in3 |
| Stages | 1 |
| Length | 13 5/8 in |
| Volume Per Stroke | 0.160 in³ |
| Pressure Stages Max: psi | 3,000 |
| Weight | 12.35 LB |
| EAN or UPC | 662536192972 |

