- Two Speed
- Single Acting
- 10000 PSI Max High Pressure
features
- Rugged metal construction for strength and durability that won't burn through in welding environments
- Two-speed feature reduces handle strokes so you work faster and easier
- Convenient fill port allows pumps to be filled in a horizontal or vertical position
| Volume Per Stroke | 0.662, 0.160 in³ |
| Length | 23 in |
| Pressure Stages Max: psi | 325 (1st) 10,000 (2nd) |
| Volume Per Stroke (1st Stage) | 0.662 in3 |
| Stages | 2 |
| Oil Capacity | 55 in3 |
| Reservoir Usable | 45 in3 |
| Height | 7 in |
| Volume Per Stroke (2nd Stage) | 0.16 in3 |
| Weight | 19.0 LB |
| EAN or UPC | 662536002622 |

