- Two Speed Pump w/10,000 PSI Max Pressure Output
applications
- For single-acting cylinders working at 10,000 psi
features
- Single speed pumps
- Compact
- Lightweight
- Portable
- Operate at 40-100 psi
- Internal relief valves
- Air inlet filter
- Ductile iron pump
- Vented reservoir cap
- dBA 85 at 10,000 psi
| Reservoir Capacity | 2 1/2 gal |
| Length | 11 1/2 in |
| Reservoir Usable | 590 in3 |
| Port Type | NPTF |
| Width | 9 1/2 in |
| Air Supply Required | 40 to 120 psi |
| Port | 3/8 in |
| Height | 15 in |
| Reservoir Material | Steel |
| Weight | 67.0 LB |
| EAN or UPC | 662536191883 |

