- 105 cu in Reservoir
- 3/8" NPTF Oil Port
| Length | 9 1/2 in |
| Reservoir Capacity | 105 in3 |
| Port | 3/8 in |
| Port Type | NPTF |
| Height | 7 3/4 in |
| Reservoir Usable | 98 in3 |
| Reservoir Material | Metal |
| Air Supply Required | 40 to 120 psi |
| Weight | 20.0 LB |
| EAN or UPC | 662536226608 |
| Length | 9 1/2 in |
| Reservoir Capacity | 105 in3 |
| Port | 3/8 in |
| Port Type | NPTF |
| Height | 7 3/4 in |
| Reservoir Usable | 98 in3 |
| Reservoir Material | Metal |
| Air Supply Required | 40 to 120 psi |
| Weight | 20.0 LB |
| EAN or UPC | 662536226608 |