- 105 cu in Reservoir Capacity
- 3/8" NPTF Oil Port
| Length | 12.630 in |
| Port Type | NPTF |
| Port | 3/8 in |
| Reservoir Usable | 185 in3 |
| Height | 11 in |
| Width | 7.380 in |
| Reservoir Capacity | 1 gal |
| Reservoir Material | Metal |
| Air Supply Required | 40 to 120 psi |
| Weight | 32.0 LB |
| EAN or UPC | 662536296984 |

