- 105 cu in Reservoir Capacity
- 3/8" NPTF Oil Port
| Height | 12 1/2 in |
| Port Type | NPTF |
| Length | 11 1/2 in |
| Reservoir Usable | 570 in3 |
| Reservoir Capacity | 2 1/2 gal |
| Air Supply Required | 40 to 120 psi |
| Reservoir Material | Metal |
| Width | 9 1/2 in |
| Port | 3/8 in |
| Weight | 39.2 LB |
| EAN or UPC | 662536307406 |

