- 105 cu in Reservoir Capacity
- 3/8" NPTF Oil Port
| Reservoir Usable | 98 in3 |
| Reservoir Material | Metal |
| Reservoir Capacity | 105 in3 |
| Port Type | NPTF |
| Port | 3/8 in |
| Length | 9 1/2 in |
| Air Supply Required | 40 to 120 psi |
| Height | 10.380 in |
| Width | 5 in |
| Weight | 23.0 LB |
| EAN or UPC | 662536226615 |

