- 105 cu in Reservoir
- 3/8" NPTF Oil Port
applications
- For single-acting cylinders working at 10,000 psi
features
- Single speed pumps
- Compact
- Lightweight
- Portable
- Operate at 40-100 psi
- Internal relief valves
- Air inlet filter
- Ductile iron pump
- Vented reservoir cap
- dBA 85 at 10,000 psi
| Air Supply Required | 40 to 120 psi |
| Port Type | NPTF |
| Width | 5 in |
| Port | 3/8 in |
| Reservoir Capacity | 105 in3 |
| Reservoir Usable | 98 in3 |
| Height | 7 3/4 in |
| Length | 9 1/2 in |
| Reservoir Material | Metal |
| Weight | 19.5 LB |
| EAN or UPC | 662536001502 |

