- 1/4 HP
- 110 Volt Pump
- Bladder Type Reservoir
- w/2 Way Auto Dump Valve
applications
- Hydraulic cylinders
- Spreaders
- Punches
- Nut splitters
- Pipe flange spreaders
features
- 1/4 hp motor
- Bladder type reservoir
- 15 minutes of continuous operation at 10,000 psi
- High impact housing
- Flame-retardant
| Type | Single Stage |
| Width | 7 3/4 in |
| Oil Capacity | 60 in3 |
| RPM | 3450 rpm |
| Reservoir Capacity | 60 in3 |
| Height | 8 in |
| Valve Type | 2-Way/Auto Dump |
| Length | 13 in |
| Voltage Rating | 110 |
| Reservoir Usable | 60 in3 |
| Hertz | 50/60 Hz |
| Valve No. | 9561 |
| Valve Function | Advanced Return (Auto) |
| Weight | 25.0 LB |
| EAN or UPC | 662536225175 |

