- 1/2 HP Pump
- Thermoplastic Reservoir w/2 Way Advance Return Valve
description
- Two-way valve to hold pressure when in closed position, build pressure to 10,000 psi with motor running in release position, automatically releases pressure when motor shuts down. Advance position holds pressure with motor shut-off. Return position advances cylinder with motor running and returns cylinder with motor shut-off.
features
- 1/2 hp motor
- Operating pressure 10,000 psi
- 10 ft remote control cord
- Low amperage draw
- Extremely quiet
| Reservoir Usable | 295 in3 |
| Height | 18 1/2 in |
| Valve Function | Advance/Return |
| Reservoir Capacity | 2 gal |
| Type | Single Stage |
| Length | 11 3/8 in |
| Voltage Rating | 110 |
| Valve Type | 2-Way/Advance Return |
| Oil Capacity | 2 gal |
| RPM | 3450 rpm |
| Valve No. | 9517 |
| Hertz | 50/60 Hz |
| Weight | 57.0 LB |
| EAN or UPC | 662536001588 |

