- 1/2 HP Pump
- Aluminum Reservoir w/Auto Dump Manifold
description
- Two-way valve to hold pressure when in closed position, build pressure to 10,000 psi with motor running in release position, automatically releases pressure when motor shuts down. Advance position holds pressure with motor shut-off. Return position advances cylinder with motor running and returns cylinder with motor shut-off.
features
- 1/2 hp motor
- Operating pressure 10,000 psi
- 10 ft remote control cord
- Low amperage draw
- Extremely quiet
| Voltage Rating | 110 |
| Valve Function | Advance/Return |
| Type | Single Stage |
| Height | 18 1/8 in |
| Valve No. | 9517 |
| Oil Capacity | 2 1/2 gal |
| Reservoir Usable | 375 in3 |
| RPM | 3450 rpm |
| Length | 11 1/2 in |
| Hertz | 50/60 Hz |
| Valve Type | Auto/Dump Manifold |
| Reservoir Capacity | 2 1/2 gal |
| Weight | 47.94 LB |
| EAN or UPC | 662536260510 |

