- 1/2 HP Pump
- Thermoplastic Reservoir w/9500 Double Acting Valve
applications
- For intermittent-duty
features
- advance" position holds pressure with motor shut-off
| RPM | 3450 rpm |
| Height | 18 1/2 in |
| Hertz | 50/60 Hz |
| Length | 11 3/8 in |
| Valve Type | 4-Way |
| Reservoir Capacity | 2 gal |
| Valve Function | Advance/Hold/Return |
| Reservoir Usable | 295 in3 |
| Valve No. | 9500 |
| Oil Capacity | 2 gal |
| Type | Single Stage |
| Voltage Rating | 110 |
| Weight | 57.5 LB |
| EAN or UPC | 662536001625 |

