- 1/2 HP Pump
- Aluminum Reservoir w/9500 Double Acting Valve
applications
- For intermittent-duty
features
- advance" position holds pressure with motor shut-off
| Length | 11 1/2 in |
| Reservoir Capacity | 2 1/2 gal |
| Reservoir Usable | 375 in3 |
| Valve Function | Advance/Hold/Return |
| Hertz | 50/60 Hz |
| Valve Type | 4-Way |
| Type | Single Stage |
| RPM | 3450 rpm |
| Oil Capacity | 2 1/2 gal |
| Voltage Rating | 110 |
| Height | 18 1/8 in |
| Valve No. | 9500 |
| Weight | 69.0 LB |
| EAN or UPC | 662536260503 |

