- 3,450 rpm
- 3/4-Way Valve
- 46 cu in/min @ 10,000 psi
| Hertz | 60 Hz |
| Oil Capacity | 590 in3 |
| Valve Type | 3/4 Way |
| Height | 19.630 in |
| Max. Circuit Amp Rating | 25 |
| Maximum Operating Pressure | 10000 psi |
| Reservoir Capacity | 2 1/2 gal |
| Width | 9 1/2 in |
| Valve Function | Advance/Return |
| Length | 11 1/2 in |
| Reservoir Usable | 590 in3 |
| Voltage Rating | 110 |
| Phase | Single Phase |
| Type | Single Stage |
| RPM | 3450 rpm |
| Weight | 95.0 LB |
| EAN or UPC | 662536001885 |

