- 1 1/8 HP Pump
- Metal Reservoir
- w/4 Way Advance Hold Return Valve For Double Acting Systems
features
- 1 1/8 hp motor
- 2 1/2 gallon thermoplastic reservoir
- Four-way valve
- Operating pressure 10,000 psi
- 10 ft remote control cord
- Lightweight
- Portable
includes
- 2 1/2 gallon metal reservoir
- 10' remote motor control
- internal relief valve set at 10,000 psi
| RPM | 12000 rpm |
| Type | Single Stage |
| Length | 14 in |
| Width | 9 1/2 in |
| Height | 18 1/4 in |
| Reservoir Usable | 525 in3 |
| Reservoir Capacity | 2 1/2 gal |
| Oil Capacity | 2 1/2 gal |
| Hertz | 50/60 Hz |
| Valve Function | Advance/Hold/Return |
| Voltage Rating | 110 |
| Valve Type | 4-Way |
| Valve No. | 9506 |
| Weight | 73.0 LB |
| EAN or UPC | 662536001984 |

