- 6 ton
- 3 Jaw Hydraulic Puller
applications
- Bushings
- Bearings
- Wheels
- Gears
- Pulleys
includes
- Two-way/three-way puller, hydraulic cylinder, multi-directional hand pump
| Dia. | 0.5625 in |
| Jaw Thickness | 9/16 in |
| Reach [Max] | 9 in |
| Spread [Max] | 11 in |
| Jaw Width | 1 1/8 in |
| Puller Capacity | 11 tons |
| No. of Jaws | 3 |
| Weight | 21.65 LB |
| EAN or UPC | 662536341639 |

