- 6 ton
- 3 Jaw Hydraulic Puller
applications
- Bushings
- Bearings
- Wheels
- Gears
- Pulleys
includes
- Two-way/three-way puller, hydraulic cylinder, multi-directional hand pump
| Spread [Max] | 7 7/8 in |
| Puller Capacity | 6 tons |
| No. of Jaws | 3 |
| Jaw Width | 7/8 in |
| Dia. | 0.4375 in |
| Reach [Max] | 6 in |
| Jaw Thickness | 7/16 in |
| Weight | 14.7 LB |
| EAN or UPC | 662536341622 |

