- 6 ton
- 3 Jaw Hydraulic Puller
applications
- Bushings
- Bearings
- Wheels
- Gears
- Pulleys
includes
- Two-way/three-way puller, hydraulic cylinder, multi-directional hand pump
| Dia. | 0.4375 in |
| Jaw Thickness | 7/16 in |
| Spread [Max] | 9 13/16 in |
| No. of Jaws | 3 |
| Puller Capacity | 8 tons |
| Reach [Max] | 7.5 in |
| Jaw Width | 1 in |
| Weight | 19.6 LB |
| EAN or UPC | 662536348133 |

