- 150 Ton (Push), Double-Acting
applications
- Ideally suited for severe applications, high cycle usage, various mounting, production fixturing, and cabling
features
- Working pressures to 10,000 psi
- Capacities of 10 to 500 tons
- Stroke lengths of 6" to 20.13"
- Each cylinder has two (9796) 3/8" NPTF female half couplers
- Aluminum bronze overlay bearings provide long life
- Chrome-plated piston rods resist corrosion
- Plunger wiper reduces contamination, extending cylinder life
compliances
- ASME B30. 1 standard
| Collar Thread | 8 1/4-12 |
| Cylinder Capacity - Push | 150 tons |
| Piston Rod Diameter | 4 1/2 in |
| Oil Capacity - Pull | 267.8 in3 |
| Series | RD |
| Cylinder Capacity - Pull | 73 tons |
| Cylinder Capacity | 150 tons |
| Single/Double-Acting | Double Acting |
| Retracted Height | 26 17/32 in |
| Outside Dia. | 8.25 in |
| Oil Capacity - Push | 556.8 in3 |
| Weight | 390.0 LB |
| EAN or UPC | 662536381826 |

