- 55 Ton (Push), Double-Acting
applications
- Ideally suited for severe applications, high cycle usage, various mounting, production fixturing, and cabling
features
- Working pressures to 10,000 psi
- Capacities of 10 to 500 tons
- Stroke lengths of 6" to 20.13"
- Each cylinder has two (9796) 3/8" NPTF female half couplers
- Aluminum bronze overlay bearings provide long life
- Chrome-plated piston rods resist corrosion
- Plunger wiper reduces contamination, extending cylinder life
compliances
- ASME B30. 1 standard
| Cylinder Capacity - Push | 55 tons |
| Series | RD |
| Puller Capacity | 55 tons |
| Collar Thread | 5-12 |
| Outside Dia. | 5 in |
| Oil Capacity - Pull | 73.9 in3 |
| Cylinder Capacity - Pull | 28 tons |
| Retracted Height | 19 27/32 in |
| Piston Rod Diameter | 2 5/8 in |
| Single/Double-Acting | Double Acting |
| Oil Capacity - Push | 144.9 in3 |
| Cylinder Capacity | 55 tons |
| Weight | 103.0 LB |
| EAN or UPC | 662536002899 |

