- Promax™ Refrigerant Recovery System
- 1,725 rpm
- 1/2 hp Cap Start
- Inductive Run
- Brushless AC Motor
features
- Recovers all commonly used CFC, HFC, and HCFC refrigerants (including R410-A [Puron™])
- Designed for use with high pressure refrigerants
- Selectable high pressure safety “cut off” switches (400 550 psi)
- Proprietary, “oil-less” compressor capable of handling both liquid and vapor
- All new, ergonomic design for easier handling
- 3/8", three-row condenser for maximum performance in even the harshest conditions
- Corrosion-proof, polyethylene, blow-molded case
- Field-serviceable, semihermetic compressor
- Self purge feature
- Includes Filter-Drier
- All units prewired to accept 80% Tank Shut Off Kit (part no. KT 5001)
- Patent pending
options
- RG5410A-KT available with optional 80% Tank Shut Off Kit installed at factory
| Motor RPM | 1,725 rpm |
| Drive | Direct |
| Manufacturer Name | PROMAX |
| Dimensions | 19" L x 9" W x 13" H |
| Power Supply | 110-125 VAC, 60 Hz |
| Weight | 36.25 LB |
| EAN or UPC | 731413381874 |

