- 100 Ton, Single - Acting, Spring Return
features
- Bronze-plated piston rods resist scoring
- Can be dead-ended at full capacity
- 3/8-18 NPTF oil port
- Corrosion- and abrasion-resistant finish
| Piston Rod Diameter | 4 3/8 in |
| Series | Shorty |
| Puller Capacity | 100 tons |
| Cylinder Effective Area | 19.63 in2 |
| Outside Dia. | 6.625 in |
| Single/Double-Acting | Single Acting |
| Int: Pres: @ Cap | 10,186 psi |
| Oil Capacity | 44.2 in3 |
| Cylinder Capacity | 100 tons |
| Retracted Height | 5 1/2 in |
| Capacity @ 10,000 psi | 98.2 tons |
| Weight | 51.3 LB |
| EAN or UPC | 662536003537 |

