- 100 Ton (Push), Double-Acting
features
- Bronze-plated piston rods resist scoring
- Can be dead-ended at full capacity
- 3/8-18 NPTF oil port
- Corrosion- and abrasion-resistant finish
| Cylinder Capacity | 100 tons |
| Outside Dia. | 6.88 in |
| Single/Double-Acting | Double Acting |
| Piston Rod Diameter | 3 3/4 in |
| Oil Capacity - Pull | 12.9 in3 |
| Retracted Height | 5 11/16 in |
| Series | Shorty |
| Cylinder Capacity - Pull | 45 tons |
| Oil Capacity - Push | 29.4 in3 |
| Cylinder Capacity - Push | 100 tons |
| Weight | 56.3 LB |
| EAN or UPC | 662536003544 |

