- 10 Ton, Single - Acting, Spring Return
features
- Bronze-plated piston rods resist scoring
- Can be dead-ended at full capacity
- 3/8-18 NPTF oil port
- Corrosion- and abrasion-resistant finish
| Piston Rod Diameter | 1 1/2 in |
| Single/Double-Acting | Single Acting |
| Capacity @ 10,000 psi | 11.2 tons |
| Puller Capacity | 10 tons |
| Cylinder Effective Area | 2.24 in2 |
| Retracted Height | 3 1/2 in |
| Outside Dia. | 2.75 in |
| Oil Capacity | 3.4 in3 |
| Int: Pres: @ Cap | 8,943 psi |
| Cylinder Capacity | 10 tons |
| Series | Shorty |
| Weight | 6.1 LB |
| EAN or UPC | 662536003551 |

