- 20 Ton, Single - Acting, Spring Return
features
- Bronze-plated piston rods resist scoring
- Can be dead-ended at full capacity
- 3/8-18 NPTF oil port
- Corrosion- and abrasion-resistant finish
| Retracted Height | 3 3/4 in |
| Capacity @ 10,000 psi | 22.1 tons |
| Int: Pres: @ Cap | 9,029 psi |
| Piston Rod Diameter | 2 5/32 in |
| Cylinder Effective Area | 4.43 in2 |
| Cylinder Capacity | 20 tons |
| Single/Double-Acting | Single Acting |
| Outside Dia. | 3.5625 in |
| Series | Shorty |
| Oil Capacity | 7.7 in3 |
| Puller Capacity | 20 tons |
| Weight | 10.4 LB |
| EAN or UPC | 662536003568 |

