- 250 Ton, Single - Acting, Spring Return
features
- Bronze-plated piston rods resist scoring
- Can be dead-ended at full capacity
- 3/8-18 NPTF oil port
- Corrosion- and abrasion-resistant finish
| Cylinder Capacity | 250 tons |
| Retracted Height | 11 7/16 in |
| Single/Double-Acting | Single Acting |
| Series | Shorty |
| Outside Dia. | 9.88 in |
| Piston Rod Diameter | 5 1/2 in |
| Oil Capacity | 150.6 in3 |
| Weight | 238.0 LB |
| EAN or UPC | 662536003575 |

