- 30 Ton, Single - Acting, Spring Return
features
- Bronze-plated piston rods resist scoring
- Can be dead-ended at full capacity
- 3/8-18 NPTF oil port
- Corrosion- and abrasion-resistant finish
| Single/Double-Acting | Single Acting |
| Retracted Height | 4 5/8 in |
| Series | Shorty |
| Puller Capacity | 30 tons |
| Oil Capacity | 15.8 in3 |
| Cylinder Effective Area | 6.49 in2 |
| Piston Rod Diameter | 2 1/2 in |
| Cylinder Capacity | 30 tons |
| Outside Dia. | 4 in |
| Capacity @ 10,000 psi | 32.5 tons |
| Int: Pres: @ Cap | 9,243 psi |
| Weight | 17.0 LB |
| EAN or UPC | 662536003582 |

