- 50 Ton, Single - Acting, Spring Return
features
- Bronze-plated piston rods resist scoring
- Can be dead-ended at full capacity
- 3/8-18 NPTF oil port
- Corrosion- and abrasion-resistant finish
| Single/Double-Acting | Single Acting |
| Outside Dia. | 4.875 in |
| Retracted Height | 5 in |
| Piston Rod Diameter | 3 1/8 in |
| Cylinder Effective Area | 9.62 in2 |
| Series | Shorty |
| Capacity @ 10,000 psi | 48.1 tons |
| Int: Pres: @ Cap | 10,393 psi |
| Oil Capacity | 22.8 in3 |
| Cylinder Capacity | 50 tons |
| Puller Capacity | 50 tons |
| Weight | 24.3 LB |
| EAN or UPC | 662536003599 |

