- 100 Ton (Push), Double-Acting
applications
- For maintenance and production applications
- Allows jacking screws, puller screws, cables, etc., to be extended through ram
features
- Withstands full dead-end load
- Twin cylinder design
- Compact size
- Head insert changes from tapped hole to plain hole
- Resists corrosion
compliances
- Conforms to ASME B30.1 standards
| Cylinder Capacity - Push | 100 tons |
| Center Hole Dia. | 2 9/16 in |
| Cylinder Capacity | 100 tons |
| Puller Capacity | 100 tons |
| Outside Dia. | 13.25 in |
| Cylinder Capacity - Pull | 45 tons |
| Insert Thread Size | 2 1/2-8 |
| Series | Center-Hole Power Twin® |
| Int: Pres: @ Cap | 10,395 psi |
| Length | 13 1/4 in |
| Oil Capacity - Pull | 63.2 in3 |
| Retracted Height | 15 1/8 in |
| Oil Capacity - Push | 96.5 in3 |
| Single/Double-Acting | Double Acting |
| Rod Internal Thread & Depth (in.) | 3/4-16 x 0.63 |
| Capacity @ 10,000 psi | 96 tons |
| Weight | 183.0 LB |
| EAN or UPC | 662536003605 |

