- 17.5 Ton, Single - Acting, Spring Return
applications
- For maintenance and production applications
- Allows jacking screws, puller screws, cables, etc., to be extended through ram
features
- Withstands full dead-end load
- Twin cylinder design
- Compact size
- Head insert changes from tapped hole to plain hole
- Resists corrosion
compliances
- Conforms to ASME B30.1 standards
| Center Hole Dia. | 1 1/16 in |
| Length | 5 3/4 in |
| Capacity @ 10,000 psi | 18 tons |
| Retracted Height | 6 7/8 in |
| Single/Double-Acting | Single Acting |
| Series | Center-Hole Power Twin® |
| Cylinder Capacity | 17 1/2 tons |
| Outside Dia. | 5.75 in |
| Insert Thread Size | 1-8 |
| Int: Pres: @ Cap | 9,915 psi |
| Oil Capacity | 7.1 in3 |
| Puller Capacity | 17 1/2 tons |
| Weight | 15.0 LB |
| EAN or UPC | 662536003612 |

