- 50 Ton, Single - Acting, Spring Return
applications
- For maintenance and production applications
- Allows jacking screws, puller screws, cables, etc., to be extended through ram
features
- Withstands full dead-end load
- Twin cylinder design
- Compact size
- Head insert changes from tapped hole to plain hole
- Resists corrosion
compliances
- Conforms to ASME B30.1 standards
| Retracted Height | 10 9/16 in |
| Capacity @ 10,000 psi | 49 tons |
| Insert Thread Size | 1 5/8-5 1/2 |
| Center Hole Dia. | 1.67 in |
| Outside Dia. | 9.375 in |
| Oil Capacity | 29.4 in3 |
| Cylinder Capacity | 50 tons |
| Puller Capacity | 50 tons |
| Single/Double-Acting | Single Acting |
| Length | 9.380 in |
| Series | Center-Hole Power Twin® |
| Int: Pres: @ Cap | 10,193 psi |
| Weight | 57.0 LB |
| EAN or UPC | 662536003636 |

