- 2 1/2 lb Slide Hammer w/2 Jaw Sets
- Close Quarter Slide Hammer Puller Set
description
- Ideal for close-quarter, inside pulling jobs.
applications
- Motors
- Generators
- Magneto bearings
- Bushings
- Bearings
- Oil seal
| Spread [Min] | 1/2 in |
| Reach [Max] | 1.75 in |
| Set Includes | 1172, 1174 |
| Spread [Max] | 2 in |
| Hammer Wt. | 2 1/2 lb |
| Weight | 4.5 LB |
| EAN or UPC | 662536004046 |

