- 20 hp
- 460 VAC
- NEMA 4X Enclosure
- 304 Stainless Steel Motor Starter
description
- Our Combination Starter Packages include a color-coded knob for quick and easy ON/OFF
- a mechanical interlock which inhibits opening of the door when the starter is energized or inhibits energizing the starter when the door is open
- and a lockout provision for additional safety when a padlock is used. These Starters also include a Solid Ground Bar and a Door Closing Mechanism. Starters are used in several different applications and industries, specifically for Power Units.
features
- NEMA rated, full voltage type, nonreversing
- Thermal magnetic circuit breaker
- 120 V control transformer with fused primary
- Three auxillary contact blocks (two - N.O., one - N.C.)
- 460 V, three pole, 50 to 60 Hz
| Material | 304 Stainless Steel |
| Enclosure | NEMA 4X |
| Voltage Rating | 460 |
| Nema Size | 2 |
| Operator Type | Starter |
| Maximum HP @ Voltage | 20 hp @ 460 V |
| Family Name | NEMA 4X Watertight 460 Volt (304 Stainless Steel) |
| HP [Max] | 20 hp |
| AMP Rating | 60 A |
| Depth | 9.594 in |
| Weight | 55.0 LB |

