- 0.6 oz Capacity Volume
- Tropical Cooler Flavor
- 6 oz Package Yield
- Case of 4
description
- Sqwincher® Fast Pack Liquid Concentrate Tropical Cooler Flavored Electrolyte Hydration Drink
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
- Pack is your Cup
| Capacity Volume | 0.6 oz |
| Flavor | Tropical Cooler |
| Package Yield | 6 oz |
| Physical Form | Liquid |
| Type | Regular |
| Weight | 56.0 LB |
| EAN or UPC | 75880000662 |

