- 9.53 oz Capacity Volume
- Orange Flavor
- 1 gal Package Yield
- Case of 4
description
- Sqwincher® 1 Gallon Orange Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Package Yield | 1 gal |
| Physical Form | Powder |
| Packing Type | Packet |
| Flavor | Orange |
| Type | Regular |
| Capacity Volume | 9.53 oz |
| Weight | 48.0 LB |
| EAN or UPC | 75880564843 |

