- 9.53 oz Capacity Volume
- Grape Flavor
- 1 gal Package Yield
- Case of 4
description
- Sqwincher® 1 Gallon Grape Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Package Yield | 1 gal |
| Flavor | Grape |
| Physical Form | Powder |
| Type | Regular |
| Packing Type | Packet |
| Capacity Volume | 9.53 oz |
| Weight | 208.0 LB |
| EAN or UPC | 75880474845 |

