- 23.83 oz Capacity Volume
- Assorted Packages Flavor
- 2.5 gal Package Yield
description
- Sqwincher® 2.5 Gallon Assorted Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Packing Type | Pouch |
| Flavor | Assorted Packages |
| Physical Form | Powder |
| Package Yield | 2.5 gal |
| Type | Regular |
| Capacity Volume | 23.83 oz |
| Weight | 1.5 LB |
| EAN or UPC | 75880250197 |

