Sqwincher
159016046
Sqwincher® 2.5 gal Grape Powder Concentrate
Item #112597357
-
Pre-Packed Quantities
- 23.83 oz Capacity Volume
- Grape Flavor
- 2.5 gal Package Yield
- Case of 32
description
- Sqwincher® 2.5 Gallon Grape Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Type | Regular |
| Packing Type | Packet |
| Capacity Volume | 23.83 oz |
| Capacity (Volume) | 23.83 oz |
| Flavor | Grape |
| Package Yield | 2.5 gal |
| Physical Form | Powder |
| Weight | 9.6 LB |
| EAN or UPC | 758802500746 |
-
Pre-Packed Quantities

