- 23.83 oz Capacity Volume
- Cool Citrus Flavor
- 2.5 gal Package Yield
- Case of 32
description
- Sqwincher® 2.5 Gallon Cool Citrus Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Packing Type | Packet |
| Type | Regular |
| Physical Form | Powder |
| Capacity Volume | 23.83 oz |
| Flavor | Cool Citrus |
| Package Yield | 2.5 gal |
| Weight | 49.6 LB |
| EAN or UPC | 75880250104 |

