- 47.66 oz Capacity Volume
- Fruit Punch Flavor
- 5 gal Package Yield
- Case of 16
description
- Sqwincher® 5 Gallon Fruit Punch Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Package Yield | 5 gal |
| Type | Regular |
| Physical Form | Powder |
| Flavor | Fruit Punch |
| Packing Type | Packet |
| Capacity Volume | 47.66 oz |
| Weight | 48.0 LB |
| EAN or UPC | 75880088318 |

