- 47.66 oz Capacity Volume
- Lemon-Lime Flavor
- 5 gal Package Yield
- Case of 16
description
- Sqwincher® 5 Gallon Lemon-Lime Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Type | Regular |
| Package Yield | 5 gal |
| Flavor | Lemon-Lime |
| Capacity Volume | 47.66 oz |
| Packing Type | Packet |
| Physical Form | Powder |
| Weight | 48.0 LB |
| EAN or UPC | 75880088325 |

