- 47.66 oz Capacity Volume
- Tropical Cooler Flavor
- 5 gal Package Yield
- 16 per Case
description
- Sqwincher® 5 Gallon Tropical Cooler Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Package Yield | 5 gal |
| Packing Type | Packet |
| Type | Regular |
| Physical Form | Powder |
| Flavor | Tropical Cooler |
| Capacity Volume | 47.66 oz |
| Weight | 48.0 LB |
| EAN or UPC | 75880088356 |

