Skip to content Skip to navigation menu
Sqwincher® 2.5 Zero Gallon Lemon Lime Flavored Powder Concentrate Electrolyte Hydration Drink Mix

159016800

Sqwincher® 2.5 Zero Gallon Lemon Lime Flavored Powder Concentrate Electrolyte Hydration Drink Mix
Item #110784114
  • 1.76 oz Capacity Volume
  • Lemon-Lime Flavor
  • 2.5 gal Package Yield
  • 32 per Case
Sqwincher® 2.5 Zero Gallon Lemon Lime Flavored Powder Concentrate Electrolyte Hydration Drink Mix
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 1.76 oz Capacity Volume
  • Lemon-Lime Flavor
  • 2.5 gal Package Yield
  • 32 per Case

description

  • Great tasting, scientifically formulated electrolyte replacement drink. Sqwincher is more satisfying than water or soft drinks, because the body absorbs it more quickly and restores it to its proper electrolyte and fluid balance.

features

  • Electrolyte replenishment
  • Sugar Free
  • Low Calorie
  • Low sodium
  • Potassium
  • Gluten free
  • Excellent source of Vitamin C
Capacity (Volume) 1.76 oz
Type Sugar Free
Packing Type Pouch
Physical Form Powder
Flavor Lemon-Lime
Capacity Volume 1.76 oz
Package Yield 2.5 gal
Weight 32.0 LB
EAN or UPC 75880004004
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison