Sqwincher® 2.5 Zero Gallon Fruit Punch Flavored Powder Concentrate Electrolyte Hydration Drink Mix
32 per Case
description
Great tasting, scientifically formulated electrolyte replacement drink. Sqwincher is more satisfying than water or soft drinks, because the body absorbs it more quickly and restores it to its proper electrolyte and fluid balance.
features
Electrolyte replenishment
Sugar Free
Low Calorie
Low sodium
Potassium
Gluten free
Excellent source of Vitamin C
Packing Type
Pouch
Package Yield
2.5 gal
Physical Form
Powder
Capacity Volume
1.76 oz
Type
Sugar Free
Flavor
Fruit Punch
Capacity (Volume)
1.76 oz
Weight
6.4 LB
EAN or UPC
75880004028
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back