Skip to content Skip to navigation menu
Sqwincher® 2.5 gal Zero Grape Powder Concentrate

159016804

Sqwincher® 2.5 gal Zero Grape Powder Concentrate
Item #110784112
  • Sqwincher® 2.5 Zero Gallon Grape Flavored Powder Concentrate Electrolyte Hydration Drink Mix
  • 32 per Case
Sqwincher® 2.5 gal Zero Grape Powder Concentrate
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Sqwincher® 2.5 Zero Gallon Grape Flavored Powder Concentrate Electrolyte Hydration Drink Mix
  • 32 per Case

description

  • Great tasting, scientifically formulated electrolyte replacement drink. Sqwincher is more satisfying than water or soft drinks, because the body absorbs it more quickly and restores it to its proper electrolyte and fluid balance.

features

  • Electrolyte replenishment
  • Sugar Free
  • Low Calorie
  • Low sodium
  • Potassium
  • Gluten free
  • Excellent source of Vitamin C
Packing Type Pouch
Package Yield 2.5 gal
Type Sugar Free
Capacity (Volume) 1.76 oz
Capacity Volume 1.76 oz
Physical Form Powder
Flavor Grape
Weight 16.0 LB
EAN or UPC 75880004035
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison