- Sqwincher® 64 oz. Liquid Concentrate, 5 Gallon Yield Mixed Berry Electrolyte Hydration Drink
- 6 per Case
description
- Sqwincher® Sqwincher® oz Liquid Concentrate, 5 Gallon Yield Mixed Berry Electrolyte Hydration Drink
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
- No Stirring Required
| Flavor | Mixed Berry |
| Package Yield | 5 gal |
| Capacity Volume | 64 oz |
| Type | Regular |
| Packing Type | Bottle |
| Physical Form | Liquid |
| Weight | 48.0 LB |
| EAN or UPC | 75880000426 |

