- Sqwincher® 64 oz. Liquid Concentrate, 5 Gallon Yield Lemonade Electrolyte Hydration Drink
- Case of 6
description
- Sqwincher® Sqwincher® oz Liquid Concentrate, 5 Gallon Yield Lemonade Electrolyte Hydration Drink
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
- No Stirring Required
| Package Yield | 5 gal |
| Capacity Volume | 64 oz |
| Flavor | Lemonade |
| Type | Regular |
| Packing Type | Bottle |
| Physical Form | Liquid |
| Weight | 32.099999999999994 LB |
| EAN or UPC | 75880000464 |

