- 20 oz Capacity Volume
- Orange Flavor
- 20 oz Package Yield
- Case of 24
description
- Sqwincher® 20 oz Orange Flavored Electrolyte Hydration Ready To Drink Bottles
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
| Flavor | Orange |
| Packing Type | Bottle |
| Physical Form | Liquid |
| Capacity Volume | 20 oz |
| Package Yield | 20 oz |
| Type | Regular |
| Weight | 18.0 LB |
| EAN or UPC | 75880160205 |

